Overview
Mfr description
1000-300-2-1 1000 SERIES DIGITAL PRESSUR
- 0 to 300 psig
- 1/4" National Pipe Thread (NPT) Male Connection
- Digital Pressure Gauge with Peak Memory
Specifications
- Ambient Temperature Range14 to 140
- Max Operating Temperature158
- ApplicationHydraulics & pneumatics, Laboratory & test equipment, Leak detection, Power generation, Water management
- Series1000
- MaterialStainless Steel
- Connection TypeMale National Pipe Thread (MNPT)
- Element MaterialStainless Steel, Thin-Film Measuring Element
- Material Connector Body316 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data