Motion
1000-5000-2-1-RCP-GC

NOSHOK INC
1000-5000-2-1-RCP-GC

Digital Pressure Gauge, 0 psig to 5000 psig, 1/4 NPT Male Conn, Peek Memory, Rubber Case Protector, Gauge Carrying Case
MI ITEM #13812127
MFR #1000-5000-2-1-RCP-GC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
1000-5000-2-1-RCP-GC

Digital Pressure Gauge, 0 psig to 5000 psig, 1/4 NPT Male Conn, Peek Memory, Rubber Case Protector, Gauge Carrying Case
MI ITEM #13812127
MFR #1000-5000-2-1-RCP-GC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1000-5000-2-1-RCP-GC 1000 SERIES DIGITAL
  • 0 to 5
  • 000 psig
  • 1/4" National Pipe Thread (NPT) Male Connection
  • Digital Pressure Gauge with Peak Memory
  • Rubber Case Protector
  • and Gauge Carrying Case

Specifications

  • Ambient Temperature Range
    14 to 140
  • Max Operating Temperature
    158
  • Application
    Hydraulics & pneumatics, Laboratory & test equipment, Leak detection, Power generation, Water management
  • Series
    1000
  • Material
    Stainless Steel
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Element Material
    Stainless Steel, Thin-Film Measuring Element
  • Material Connector Body
    316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought