Motion
100-12-1-25-46-0-0

NOSHOK INC
100-12-1-25-46-0-0

Hydraulic Gauge - 10 Series Heavy-Duty, Bottom Connected Series, 60 psig, 2-1/2 in Face Diameter, 1.5000 in Port Size
Mi Item #13812135
MFR #100-12-1-25-46-0-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-12-1-25-46-0-0

Hydraulic Gauge - 10 Series Heavy-Duty, Bottom Connected Series, 60 psig, 2-1/2 in Face Diameter, 1.5000 in Port Size
Mi Item #13812135
MFR #100-12-1-25-46-0-0

Mfr description
100-12-1-25-46-0-0 10 SERIES HEAVY-DUTY
  • 2-1/2"
  • 0 to 60 psi
  • 1-1/2" Clamp
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Diameter
    2.5000 in | 63.50 mm
  • Face Diameter
    2-1/2 in
  • Overall Depth
    1.3030 in, 33 mm
  • Port Size
    1.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    25 to 140
  • Application
    Food & beverage processing, Pasteurization systems, Pharmaceutical, Medical
  • Bourdon Tube
    316 Stainless Steel C-Type
  • Case Material
    Electropolished 304 Stainless Steel
  • Dial Material
    Aluminum
  • Dial Type
    Black Scale
  • Element Material
    316 Stainless Steel "C" Tube
  • Gauge Pressure Range
    60 psig
  • Lens Material
    Safety Glass
  • Material
    Stainless Steel
  • Max Operating Temperature
    140
  • Maximum PSI
    60 psig
  • Maximum Working Pressure
    0 to 60 psig
  • Movement
    Stainless Steel
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 60 psig
  • Pressure Rating
    0 to 60 psig
  • Series
    10 Series Heavy-Duty, Bottom Connected
  • Type
    Pressure Gauge
  • Type Of Liquid Filler
    Glycerin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)