Motion
100-16-4-40-01-0-0

NOSHOK INC
100-16-4-40-01-0-0

4 Sanitary Gauge, -30 inHg to 0 inHg, 2 Clamp
MI ITEM #13812163
MFR #100-16-4-40-01-0-0
List Price$836.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-16-4-40-01-0-0

4 Sanitary Gauge, -30 inHg to 0 inHg, 2 Clamp
MI ITEM #13812163
MFR #100-16-4-40-01-0-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$836.41/each for your price

Overview

Mfr description
100-16-4-40-01-0-0 10 SERIES HEAVY-DUTY
  • 4"
  • -30 to 0 inHg
  • 2" Clamp
  • Sanitary Gauge

Specifications

  • Ambient Temperature Range
    25 to 140
  • Max Operating Temperature
    140
  • Lens Material
    Safety Glass
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Stainless Steel
  • Application
    Food & beverage processing, Pasteurization systems, Pharmaceutical, Medical
  • Series
    10 Series Heavy-Duty, Bottom Connected
  • Accuracy
    1.0
  • Material
    Electropolished 304 Stainless Steel
  • Element Material
    316 Stainless Steel "C" Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought