Motion
15-100-160-PSI/KG/CM2

NOSHOK INC
15-100-160-PSI/KG/CM2

Hydraulic Gauge - 100 Series, 160 psi, 1-1/2 in Face Diameter
Mi Item #13812169
MFR #15-100-160-PSI/KG/CM2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-100-160-PSI/KG/CM2

Hydraulic Gauge - 100 Series, 160 psi, 1-1/2 in Face Diameter
Mi Item #13812169
MFR #15-100-160-PSI/KG/CM2

Mfr description
15-100-160-PSI/KG/CM2 100 SERIES ACRYLON
  • 1-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 160 psi/kg/cm²
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Dial Diameter
    1.5000 in | 38.10 mm
  • Face Diameter
    1-1/2 in
  • Gauge Connection Size
    0.1250 in
  • Overall Depth
    1.0200 in, 26 mm
  • Thread Size
    0.1250 in

Details

  • Accuracy
    2.5
  • Ambient Temperature Range
    -40 to 140
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Bezel
    Chrome-plated Steel triangular bezel
  • Bourdon Tube
    Copper Alloy
  • Case Material
    Acrylonitrile Butadiene Styrene
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS), Bottom Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Dial Type
    Black Scale
  • Display Ranges
    0 to 160 psi
  • Electrical Connection
    NPT
  • Element Material
    Copper Alloy Bourdon Tube
  • Gauge Pressure Range
    160 psi
  • Lens Material
    Acrylic
  • Male Thread Type
    NPT
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Material Connector Body
    Brass
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    160 psi
  • Maximum Working Pressure
    0 to 160 psi
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 160
  • Pressure Rating
    0 to 160 psi
  • Scale Measurement
    psi/kg/cm² Dual Scale
  • Series
    100
  • Thread Connection
    1/8 in NPT
  • Thread Type
    NPT
  • Type
    Dry Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)