Overview
Mfr description
15-100-300-PSI/BAR 100 SERIES ACRYLONITR
- 1-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
- Copper Alloy Internals
- 300 psi/bar
- 1/8" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge
Specifications
- Ambient Temperature Range-40 to 140
- Lens MaterialAcrylic
- Pointer MaterialMolded Plastic
- MovementBrass & nylon, or all-brass with highly polished bearing surfaces
- ApplicationHydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
- Accuracy2.5
- MaterialAcrylonitrile Butadiene Styrene (ABS)
- Case TypeAcrylonitrile Butadiene Styrene (ABS), Bottom Connection
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Element MaterialCopper Alloy Bourdon Tube
- Material Connector BodyBrass
- Pressure Range0 to 300
- Scale Measurementpsi/bar Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data