Motion
15-100-30-PSI/BAR

NOSHOK INC
15-100-30-PSI/BAR

Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/8 NPT Male Bottom Conn
MI ITEM #13812176
MFR #15-100-30-PSI/BAR
List Price$45.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-100-30-PSI/BAR

Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/8 NPT Male Bottom Conn
MI ITEM #13812176
MFR #15-100-30-PSI/BAR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$45.00/each for your price

Overview

Mfr description
15-100-30-PSI/BAR 100 SERIES ACRYLONITRI
  • 1-1/2" Acrylonitrile Butadiene Styrene (ABS) Case
  • Copper Alloy Internals
  • 30 psi/bar
  • 1/8" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge

Specifications

  • Gauge Type
    Pressure Gauge
  • Ambient Temperature Range
    -40 to 140
  • Face Diameter
    1.5000 in
  • Lens Material
    Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Accuracy
    2.5
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS), Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Material Connector Body
    Brass
  • Pressure Range
    0 to 30
  • Scale Measurement
    psi/bar Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text