Motion
15-110-160-PSI/KPA-BSC

NOSHOK INC
15-110-160-PSI/KPA-BSC

Pressure Gauge, 1.5" Black Steel Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Back Conn
MI ITEM #13812201
MFR #15-110-160-PSI/KPA-BSC
Your Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-110-160-PSI/KPA-BSC

Pressure Gauge, 1.5" Black Steel Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Back Conn
MI ITEM #13812201
MFR #15-110-160-PSI/KPA-BSC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$47.27/each(List $54.36)

Overview

Mfr description
15-110-160-PSI/KPA-BSC 100 SERIES ACRYLO
  • 1-1/2" Black Steel Case
  • Copper Alloy Internals
  • 160 psi/kPa
  • 1/8" National Pipe Thread (NPT) Back Connection Pressure Gauge

Specifications

  • Gauge Type
    Pressure Gauge
  • Ambient Temperature Range
    -40 to 140
  • Face Diameter
    1.5000 in
  • Lens Material
    Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Accuracy
    2.5
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Case Type
    Acrylonitrile Butadiene Styrene (ABS), Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Material Connector Body
    Brass
  • Pressure Range
    0 to 160
  • Scale Measurement
    psi/kPa Dual Scale
  • Bezel
    Built-in bezel, molded as an integral part of the case for ease of panel mounting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text