Overview
Mfr description
15-110-200-PSI/KPA-SSC 100 SERIES ACRYLO
- 1-1/2" 304 Stainless Steel Case
- Copper Alloy Internals
- 200 psi/kPa
- 1/8" National Pipe Thread (NPT) Back Connection Pressure Gauge
Specifications
- Ambient Temperature Range-40 to 140
- Lens MaterialAcrylic
- Pointer MaterialMolded Plastic
- MovementBrass & nylon, or all-brass with highly polished bearing surfaces
- ApplicationHydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
- Accuracy2.5
- MaterialAcrylonitrile Butadiene Styrene (ABS)
- Case TypeAcrylonitrile Butadiene Styrene (ABS), Back Connection
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Element MaterialCopper Alloy Bourdon Tube
- Material Connector BodyBrass
- Pressure Range0 to 200
- Scale Measurementpsi/kPa Dual Scale
- BezelBuilt-in bezel, molded as an integral part of the case for ease of panel mounting.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data