Motion
15-120-160-PSI/KPA-GL

NOSHOK INC
15-120-160-PSI/KPA-GL

Pressure Gauge, 1.5" Steel Panel Mount Case, 160 psi/kPa, 1/8 NPT Back Conn, Glass Lens
Mi Item #13812225
MFR #15-120-160-PSI/KPA-GL
Price$109.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-120-160-PSI/KPA-GL

Pressure Gauge, 1.5" Steel Panel Mount Case, 160 psi/kPa, 1/8 NPT Back Conn, Glass Lens
Mi Item #13812225
MFR #15-120-160-PSI/KPA-GL

Mfr description
15-120-160-PSI/KPA-GL 100 SERIES ACRYLON
  • 1-1/2" Steel Panel Mount Case
  • 160 psi/kPa
  • 1/8" National Pipe Thread (NPT) Back Connection Pressure Gauge with Glass Lens
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.36/each

Specifications

Dimensions

  • Face Diameter
    1.5000 in

Details

  • Accuracy
    2.5
  • Ambient Temperature Range
    -40 to 140
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Bezel
    Chrome-plated steel triangular bezel
  • Case Type
    Steel Case Panel Mount
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Material
    Black painted steel with chrome triangular bezel and U-clamp
  • Material Connector Body
    Brass
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 160
  • Scale Measurement
    psi/kPa Dual Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)