Specifications
Dimensions
- Connection Size0.2500 in
- Dial Diameter2.0000 in | 50.08 mm
- Face Diameter2 in
- Gauge Connection Size0.2500 in
- Overall Depth1.0800 in, 27.50 mm
- Thread Size0.2500 in
Details
- Accuracy2.5
- Ambient Temperature Range-40 to 140
- ApplicationHydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
- Bourdon TubeCopper Alloy
- Case MaterialAcrylonitrile Butadiene Styrene
- Case TypeAcrylonitrile Butadiene Styrene (ABS), Bottom Connection
- ConnectionNPT
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Dial TypeBlack Scale
- Display Ranges0 to 160 psi
- Electrical ConnectionNPT
- Element MaterialCopper Alloy Bourdon Tube
- Gauge Pressure Range160 psi
- Lens MaterialAcrylic
- MaterialAcrylonitrile Butadiene Styrene (ABS)
- Material Connector BodyBrass
- Max Operating Temperature60 °C, 140 °F
- Maximum PSI160 psi
- Maximum Working Pressure0 to 160 psi
- MovementBrass & nylon, or all-brass with highly polished bearing surfaces
- Pointer MaterialMolded Plastic
- Pressure Range0 to 160
- Pressure Rating0 to 160 psi
- Scale Measurementpsi/kg/cm² Dual Scale
- Series100
- Thread Connection1/4 in NPT
- Thread TypeNPT
- TypeDry Pressure Gauge
Overview
Mfr description
20-100-160-PSI/KG/CM2 100 SERIES ACRYLON
- 2" Acrylonitrile Butadiene Styrene (ABS) Case
- Copper Alloy Internals
- 160 psi/kg/cm²
- 1/4" National Pipe Thread (NPT) Bottom Connection Pressure Gauge