Motion
20-148-15-PSI

NOSHOK INC
20-148-15-PSI

Hydraulic Gauge - 100 Series, 15 psi, 2 in Face Diameter
Mi Item #13812302
MFR #20-148-15-PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-148-15-PSI

Hydraulic Gauge - 100 Series, 15 psi, 2 in Face Diameter
Mi Item #13812302
MFR #20-148-15-PSI

Mfr description
20-148-15-PSI 100 SERIES ACRYLONITRILE B
  • 2" Acrylonitrile Butadiene Styrene (ABS) Square Panel Mount Case
  • Copper Alloy Internals
  • 15 psi
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Dial Diameter
    2.0000 in | 50.08 mm
  • Face Diameter
    2 in
  • Gauge Connection Size
    0.1250 in
  • Overall Depth
    1.5700 in, 40 mm
  • Thread Size
    0.1250 in

Details

  • Accuracy
    2.5
  • Ambient Temperature Range
    -40 to 140
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Bourdon Tube
    Copper Alloy
  • Case Type
    Square Acrylonitrile Butadiene Styrene (ABS), Panel Mount (2" only)
  • Connection
    NPT
  • Connection Gender
    Female
  • Connection Locations
    Back
  • Connection Type
    FNPT
  • Dial Type
    Black Scale
  • Display Ranges
    0 to 15 psi
  • Electrical Connection
    NPT
  • Element Material
    Copper Alloy Bourdon Tube
  • Female Thread Type
    NPT
  • Gauge Pressure Range
    15 psi
  • Lens Material
    Acrylic
  • Material Connector Body
    Brass
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    15 psi
  • Maximum Working Pressure
    0 to 15 psi
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 15
  • Pressure Rating
    0 to 15 psi
  • Scale Measurement
    psi Single Scale
  • Series
    100
  • Thread Connection
    1/8 in FNPT
  • Thread Type
    NPT
  • Type
    Dry Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)