Motion
20-148-160-PSI/KPA

NOSHOK INC
20-148-160-PSI/KPA

Pressure Gauge, 2" ABS Square Panel Mount Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Male/10-32 Female Back Conn
MI ITEM #13812305
MFR #20-148-160-PSI/KPA
List Price$54.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-148-160-PSI/KPA

Pressure Gauge, 2" ABS Square Panel Mount Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Male/10-32 Female Back Conn
MI ITEM #13812305
MFR #20-148-160-PSI/KPA

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$54.62/each for your price

Overview

Mfr description
20-148-160-PSI/KPA 100 SERIES ACRYLONITR
  • 2" Acrylonitrile Butadiene Styrene (ABS) Square Panel Mount Case
  • Copper Alloy Internals
  • 160 psi/kPa
  • 1/8" National Pipe Thread (NPT) Male/10-32 Female Back Connection Pressure Gauge

Specifications

  • Ambient Temperature Range
    -40 to 140
  • Lens Material
    Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Accuracy
    2.5
  • Case Type
    Square Acrylonitrile Butadiene Styrene (ABS), Panel Mount (2" only)
  • Connection Locations
    Back
  • Element Material
    Copper Alloy Bourdon Tube
  • Pressure Range
    0 to 160
  • Scale Measurement
    psi/kPa Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought