Overview
Mfr description
20-148-30-PSI/KPA-BT3 100 SERIES ACRYLON
- 2" Acrylonitrile Butadiene Styrene (ABS) Square Panel Mount Case
- Copper Alloy Internals
- 30 psi/kPa
- 1/8" National Pipe Thread (NPT) Male/10-32 Female Back Connection Pressure Gauge with 0.3 mm Brass Threaded Orifice
Specifications
- Ambient Temperature Range-40 to 140
- Lens MaterialAcrylic
- Pointer MaterialMolded Plastic
- MovementBrass & nylon, or all-brass with highly polished bearing surfaces
- ApplicationHydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
- Accuracy2.5
- Case TypeSquare Acrylonitrile Butadiene Styrene (ABS), Panel Mount (2" only)
- Connection LocationsBack
- Element MaterialCopper Alloy Bourdon Tube
- Pressure Range0 to 30
- Scale Measurementpsi/kPa Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data