Motion
25-120-30-VAC/KPA-BP3

NOSHOK INC
25-120-30-VAC/KPA-BP3

Hydraulic Gauge - 100 Series, 30 psi, 2-1/2 in Face Diameter
MI ITEM #13812410
MFR #25-120-30-VAC/KPA-BP3
Price$100.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-120-30-VAC/KPA-BP3

Hydraulic Gauge - 100 Series, 30 psi, 2-1/2 in Face Diameter
MI ITEM #13812410
MFR #25-120-30-VAC/KPA-BP3

Mfr description
25-120-30-VAC/KPA-BP3 100 SERIES ACRYLON
  • 1/4" National Pipe Thread (NPT) Back Connection Vacuum Gauge with 2-1/2" Panel Mount and 0.3 mm Brass Press Fit Orifice
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.40/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    2.5000 in | 63.50 mm
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    2.0700 in, 52.60 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    2.5
  • Ambient Temperature Range
    -40 to 140
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Bezel
    Chrome-plated steel triangular bezel
  • Bourdon Tube
    Copper Alloy
  • Case Material
    Black painted Steel
  • Connection
    NPT
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Dial Type
    Black Scale
  • Display Ranges
    0 to 30 psi
  • Electrical Connection
    NPT
  • Element Material
    Copper Alloy Bourdon Tube
  • Gauge Pressure Range
    30 psi
  • Lens Material
    Acrylic
  • Material
    Steel
  • Material Connector Body
    Brass
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    30 psi
  • Maximum Working Pressure
    0 to 30 psi
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 30
  • Pressure Rating
    0 to 30 psi
  • Scale Measurement
    kPa Scale
  • Series
    100
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Dry Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)