Motion
40-100-160-PSI/KPA-BLRF

NOSHOK INC
40-100-160-PSI/KPA-BLRF

Pressure Gauge, 4" Black Steel Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn, Black Rear Flange
MI ITEM #13812421
MFR #40-100-160-PSI/KPA-BLRF
List Price$185.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-100-160-PSI/KPA-BLRF

Pressure Gauge, 4" Black Steel Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn, Black Rear Flange
MI ITEM #13812421
MFR #40-100-160-PSI/KPA-BLRF

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$185.89/each for your price

Overview

Mfr description
40-100-160-PSI/KPA-BLRF 100 SERIES ACRYL
  • 4" Black Steel Case
  • Copper Alloy Internals
  • 160 psi/kPa
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Black Rear Flange

Specifications

  • Ambient Temperature Range
    -40 to 140
  • Lens Material
    Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass & nylon, or all-brass with highly polished bearing surfaces
  • Application
    Hydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
  • Accuracy
    1.6
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Material Connector Body
    Brass
  • Pressure Range
    0 to 160
  • Scale Measurement
    psi/kPa Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought