Overview
Mfr description
40-100-300-PSI/KG/CM2 100 SERIES ACRYLON
- 4" Acrylonitrile Butadiene Styrene (ABS) Case
- Copper Alloy Internals
- 300 psi/kg/cm²
- 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge
Specifications
- Ambient Temperature Range-40 to 140
- Lens MaterialAcrylic
- Pointer MaterialMolded Plastic
- MovementBrass & nylon, or all-brass with highly polished bearing surfaces
- ApplicationHydraulics & pneumatics, Medical, Pumps & compressors, Refrigeration controls, Utilities, Water management
- Accuracy1.6
- MaterialAcrylonitrile Butadiene Styrene (ABS)
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Element MaterialCopper Alloy Bourdon Tube
- Material Connector BodyBrass
- Pressure Range0 to 300
- Scale Measurementpsi/kg/cm² Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data