Motion
15-401-30-PSI

NOSHOK INC
15-401-30-PSI

Pressure Gauge, 1.5" 304SS Case, 316SS Internals, 30 psi, 1/8 NPT Male Bottom Conn
MI ITEM #13812446
MFR #15-401-30-PSI
Your Price$240.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
15-401-30-PSI

Pressure Gauge, 1.5" 304SS Case, 316SS Internals, 30 psi, 1/8 NPT Male Bottom Conn
MI ITEM #13812446
MFR #15-401-30-PSI

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$240.34/each(List $300.43)

Overview

Mfr description
15-401-30-PSI 400/500 SERIES ALL STAINLE
  • 1-1/2" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 30 psi
  • 1/8" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge

Specifications

  • Gauge Type
    Pressure Gauge
  • Gauge Pressure Range
    30 psi
  • Ambient Temperature Range
    -40 to 140
  • Face Diameter
    1.5000 in
  • Lens Material
    Instrument Glass
  • Pointer Material
    Black Finished Aluminum
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Accuracy
    2.5
  • Material
    304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
  • Case Type
    All Stainless Steel (SS), Dry, Bottom connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Material Connector Body
    Stainless Steel
  • Pressure Range
    0 to 30
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text