Overview
Mfr description
25-400-100-PSI/KG/CM2 400/500 SERIES ALL
- 2-1/2" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 100 psi/kg/cm²
- 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge
Specifications
- Ambient Temperature Range-40 to 140
- Lens MaterialTrogamide
- Pointer MaterialBalanced Aluminum, Black Finish
- MovementStainless Steel with Highly Polished Bearing Surfaces
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Accuracy1.6
- MaterialPolished 304 Stainless Steel with Safety Relief Plug
- Case TypeAll Stainless Steel (SS), Dry/Fillable, Bottom connection
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Material Connector BodyStainless Steel
- Pressure Range0 to 100
- Scale Measurementpsi/kg/cm² Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data