Motion
25-400-15-PSI

NOSHOK INC
25-400-15-PSI

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15 psi, 1/4 NPT Male Bottom Conn
MI ITEM #13812481
MFR #25-400-15-PSI
Price$203.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-400-15-PSI

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15 psi, 1/4 NPT Male Bottom Conn
MI ITEM #13812481
MFR #25-400-15-PSI

Mfr description
25-400-15-PSI 400/500 SERIES ALL STAINLE
  • 2-1/2" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 15 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.26/each

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -40 to 140
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Case Type
    All Stainless Steel (SS), Dry/Fillable, Bottom connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Gauge Pressure Range
    15 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Trogamide
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Material Connector Body
    Stainless Steel
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 15
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)