Specifications
Dimensions
- Connection Size0.2500 in
- Dial Diameter2.5000 in | 63.50 mm
- Face Diameter2-1/2 in
- Gauge Connection Size0.2500 in
- Overall Depth1.2600 in, 32 mm
- Thread Size0.2500 in
Details
- Accuracy1.6
- Ambient Temperature Range-40 to 140
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Bourdon Tube316 Stainless Steel C-Type
- Case MaterialPolished 304 Stainless Steel
- Case TypeAll Stainless Steel (SS), Dry/Fillable, Bottom connection
- ConnectionNPT
- Connection GenderMale
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Dial MaterialAluminum
- Dial TypeBlack Scale
- Display Ranges0 to 100 psi
- Electrical ConnectionNPT
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Gauge Pressure Range100 psi
- Lens MaterialTrogamide
- Male Thread TypeNPT
- MaterialStainless Steel
- Material Connector BodyStainless Steel
- Max Operating Temperature60 °C, 140 °F
- Maximum Hg-30 in-Hg
- Maximum PSI100 psi
- Maximum Working Pressure0 to 100 psi
- MovementStainless Steel with Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range-30 in-Hg, 0 to 100 psi
- Pressure Rating0 to 100 psi
- Scale Measurementpsi Single Scale
- Series400
- Thread Connection1/4 in NPT
- Thread TypeNPT
- TypePressure Gauge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)