Specifications
Dimensions
- Face Diameter2.5000 in
Details
- Accuracy1.6
- Ambient Temperature Range-40 to 140
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Case TypeAll Stainless Steel (SS), Dry/Fillable, Back Connection
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Gauge TypePressure Gauge
- Lens MaterialTrogamide
- MaterialPolished 304 Stainless Steel with Safety Relief Plug
- Material Connector BodyStainless Steel
- MovementStainless Steel with Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 60
- Scale Measurementpsi/bar Dual Scale
Overview
Mfr description
25-410-60-PSI/BAR 400/500 SERIES ALL STA
- 2-1/2" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 60 psi/bar
- 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge