Specifications
Dimensions
- Face Diameter2.5000 in
Details
- Accuracy1.6
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Case TypeStainless Steel (SS) Case, Liquid Filled, Bottom Connection
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Gauge TypePressure Gauge
- Lens MaterialTrogamide
- MaterialPolished 304 Stainless Steel with Safety Relief Plug
- Material Connector BodyStainless Steel
- MovementStainless Steel with Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Scale Measurementpsi/bar Dual Scale
Overview
Mfr description
25-500-30/100-PSI/BAR 400/500 SERIES ALL
- 2-1/2" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 30/100 psi/bar
- 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled