Motion
25-500-5000-PSI-SG-RCP-GY40 400/500 SERI

NOSHOK INC
25-500-5000-PSI-SG-RCP-GY40 400/500 SERI

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 5000 psi, 1/4 NPT Male Bottom Conn, Safety Glass Lens, Rubber Case Protector, -40 Degree Service Filled
MI ITEM #13812802
MFR #25-500-5000-PSI-SG-RCP-GY40 400/500 SERI
List Price$317.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-500-5000-PSI-SG-RCP-GY40 400/500 SERI

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 5000 psi, 1/4 NPT Male Bottom Conn, Safety Glass Lens, Rubber Case Protector, -40 Degree Service Filled
MI ITEM #13812802
MFR #25-500-5000-PSI-SG-RCP-GY40 400/500 SERI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.42/each for your price

Overview

Mfr description
25-500-5000-PSI-SG-RCP-GY40 400/500 SERI
  • 2-1/2" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 5
  • 000 psi
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Safety Glass Lens
  • Rubber Case Protector
  • and -40 Degree Service Filled

Specifications

  • Lens Material
    Trogamide
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Accuracy
    1.6
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Coiled Safety Tube
  • Material Connector Body
    Stainless Steel
  • Pressure Range
    0 to 5,000
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text