Specifications
Dimensions
- Connection Size0.2500 in
- Dial Diameter2.5000 in | 63.50 mm
- Face Diameter2-1/2 in
- Gauge Connection Size0.2500 in
- Overall Depth1.8900 in, 48 mm
- Thread Size0.2500 in
Details
- Accuracy1.6
- Ambient Temperature Range-40 to 140 °F | -40 to 60 °C
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Bourdon Tube316 Stainless Steel C-Type
- Case MaterialPolished 304 Stainless Steel
- Case TypeStainless Steel (SS) Case, Liquid Filled, Back Connection
- ConnectionNPT
- Connection GenderMale
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Dial MaterialAluminum
- Dial TypeBlack Scale
- Display Ranges0 to 1500 psi
- Electrical ConnectionNPT
- Element MaterialCoiled Safety Tube
- Gauge Pressure Range1500 psi
- Lens MaterialTrogamide
- Male Thread TypeNPT
- MaterialStainless Steel
- Material Connector BodyStainless Steel
- Max Operating Temperature60 °C, 140 °F
- Maximum PSI1500 psi
- Maximum Working Pressure0 to 1500 psi
- MovementStainless Steel with Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 1,500
- Pressure Rating0 to 1500 psi
- Scale Measurementpsi/kg/cm² Dual Scale
- Series500
- Thread Connection1/4 in NPT
- Thread TypeNPT
- TypePressure Gauge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)