Motion
25-510-160-PSI-SG-GY40

NOSHOK INC
25-510-160-PSI-SG-GY40

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi, 1/4 NPT Male Back Conn, Safety Glass Lens, -40 Degree Service Filled
MI ITEM #13812880
MFR #25-510-160-PSI-SG-GY40
List Price$286.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-510-160-PSI-SG-GY40

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi, 1/4 NPT Male Back Conn, Safety Glass Lens, -40 Degree Service Filled
MI ITEM #13812880
MFR #25-510-160-PSI-SG-GY40

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$286.77/each for your price

Overview

Mfr description
25-510-160-PSI-SG-GY40 400/500 SERIES AL
  • 2-1/2" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 160 psi
  • 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Safety Glass Lens and -40 Degree Service Filled

Specifications

  • Lens Material
    Trogamide
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Accuracy
    1.6
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Material Connector Body
    Stainless Steel
  • Pressure Range
    0 to 160
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text