Motion
25-510-3000-PSI-MIP

NOSHOK INC
25-510-3000-PSI-MIP

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 3000 psi, 1/4 NPT Male Back Conn, -40 Degree Service Filled, Maximum Indicating Pointer
MI ITEM #13812933
MFR #25-510-3000-PSI-MIP
Price$389.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-510-3000-PSI-MIP

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 3000 psi, 1/4 NPT Male Back Conn, -40 Degree Service Filled, Maximum Indicating Pointer
MI ITEM #13812933
MFR #25-510-3000-PSI-MIP

Mfr description
25-510-3000-PSI-MIP 400/500 SERIES ALL S
  • 2-1/2" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 3
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$389.26/each

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Coiled Safety Tube
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Trogamide
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Material Connector Body
    Stainless Steel
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 3,000
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)