Motion
25-510-5000-PSI/KG/CM2-SSFF-ST8 400/500

NOSHOK INC
25-510-5000-PSI/KG/CM2-SSFF-ST8 400/500

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 5000 psi/kg/cm2, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange, 0.8mm 316SS Threaded Orifice
MI ITEM #13812971
MFR #25-510-5000-PSI/KG/CM2-SSFF-ST8 400/500
List Price$315.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-510-5000-PSI/KG/CM2-SSFF-ST8 400/500

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 5000 psi/kg/cm2, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange, 0.8mm 316SS Threaded Orifice
MI ITEM #13812971
MFR #25-510-5000-PSI/KG/CM2-SSFF-ST8 400/500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.07/each for your price

Overview

Mfr description
25-510-5000-PSI/KG/CM2-SSFF-ST8 400/500
  • 2-1/2" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 5
  • 000 psi/kg/cm²
  • 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with Glycerin Filled
  • 304 Stainless Steel Front Flange
  • and 0.8 mm 316 Stainless Steel Threaded Orifice

Specifications

  • Lens Material
    Trogamide
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Accuracy
    1.6
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Coiled Safety Tube
  • Material Connector Body
    Stainless Steel
  • Pressure Range
    0 to 5,000
  • Scale Measurement
    psi/kg/cm² Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text