Overview
Mfr description
60-400-30-VAC/KPA 400/500 SERIES ALL STA
- 6" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 30 vac/kPa
- 1/2" National Pipe Thread (NPT) Male Bottom Connection Vacuum Gauge
Specifications
- Ambient Temperature Range-40 to 140
- Lens MaterialLaminated Safety Glass
- Pointer MaterialBalanced micro-adjustable aluminum, black finish
- MovementStainless Steel with Highly Polished Bearing Surfaces an Internal Zero Stop is Standard
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Accuracy1.0
- Material304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
- Case TypeAll Stainless Steel (SS), Dry/Fillable, Bottom connection
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Pressure Range0 to 30
- Scale MeasurementkPa Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data