Motion
60-410-1000-PSI

NOSHOK INC
60-410-1000-PSI

Pressure Gauge, 6" 304SS Case, 316SS Internals, 1000 psi, 1/2 NPT Male Back Conn
MI ITEM #13813087
MFR #60-410-1000-PSI
List Price$979.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
60-410-1000-PSI

Pressure Gauge, 6" 304SS Case, 316SS Internals, 1000 psi, 1/2 NPT Male Back Conn
MI ITEM #13813087
MFR #60-410-1000-PSI

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$979.07/each for your price

Overview

Mfr description
60-410-1000-PSI 400/500 SERIES ALL STAIN
  • 6" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 1
  • 000 psi
  • 1/2" National Pipe Thread (NPT) Male Back Connection Pressure Gauge

Specifications

  • Ambient Temperature Range
    -40 to 140
  • Lens Material
    Laminated Safety Glass
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Accuracy
    1.0
  • Material
    304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
  • Case Type
    All Stainless Steel (SS), Dry/Fillable, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Coiled Safety Tube
  • Pressure Range
    0 to 1,000
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought