Overview
Mfr description
60-410-6000-PSI/KPA-SSBU 400/500 SERIES
- 6" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 6
- 000 psi/kPa
- 1/2" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with 304 Stainless Steel Bezel & U-Clamp
Specifications
- Ambient Temperature Range-40 to 140
- Lens MaterialLaminated Safety Glass
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Accuracy1.0
- Material304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
- Case TypeAll Stainless Steel (SS), Dry/Fillable, Back Connection
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Element MaterialCoiled Safety Tube
- Pressure Range0 to 6,000
- Scale Measurementpsi/kPa Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data