Motion
60-500-30-PSI

NOSHOK INC
60-500-30-PSI

Pressure Gauge, 6" 304SS Case, 316SS Internals, 30 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13813208
MFR #60-500-30-PSI
List Price$868.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
60-500-30-PSI

Pressure Gauge, 6" 304SS Case, 316SS Internals, 30 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13813208
MFR #60-500-30-PSI

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$868.20/each for your price

Overview

Mfr description
60-500-30-PSI 400/500 SERIES ALL STAINLE
  • 6" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 30 psi
  • 1/2" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled

Specifications

  • Lens Material
    Laminated Safety Glass
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Accuracy
    1.0
  • Material
    304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Pressure Range
    0 to 30
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text