Motion
60-510-30-VAC-SSFF

NOSHOK INC
60-510-30-VAC-SSFF

Vacuum Gauge, 6" 304SS Case, 316SS Internals, 30 vac, 1/2 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange
MI ITEM #13813300
MFR #60-510-30-VAC-SSFF
List Price$1,299.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
60-510-30-VAC-SSFF

Vacuum Gauge, 6" 304SS Case, 316SS Internals, 30 vac, 1/2 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange
MI ITEM #13813300
MFR #60-510-30-VAC-SSFF

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,299.39/each for your price

Overview

Mfr description
60-510-30-VAC-SSFF 400/500 SERIES ALL ST
  • 6" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 30 vac
  • 1/2" National Pipe Thread (NPT) Male Back Connection Vacuum Gauge with Glycerin Filled and 304 Stainless Steel Front Flange

Specifications

  • Lens Material
    Laminated Safety Glass
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Accuracy
    1.0
  • Material
    304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Pressure Range
    0 to 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text