Overview
Mfr description
40-402-20000-PSI 400/500 SERIES ALL STAI
- 4" 304 Stainless Steel Solid Front Case
- 316 Stainless Steel Internals
- 20
- 000 psi
- 1/2" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge
Specifications
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Case TypeStainless Steel (SS) Case, Solid Front, Dry, Bottom Connection
- Connection LocationsBottom
- Element MaterialCoiled Safety Tube
- Pressure Range0 to 20,000
- Scale Measurementpsi Single Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data