Motion
40-402-30000-PSI/BAR

NOSHOK INC
40-402-30000-PSI/BAR

Pressure Gauge, 4" 304SS Solid Front Case, 316SS Internals, 30000 psi/bar, 9/16-18 UNF Bottom Conn
MI ITEM #13813521
MFR #40-402-30000-PSI/BAR
List Price$1,533.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-402-30000-PSI/BAR

Pressure Gauge, 4" 304SS Solid Front Case, 316SS Internals, 30000 psi/bar, 9/16-18 UNF Bottom Conn
MI ITEM #13813521
MFR #40-402-30000-PSI/BAR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,533.06/each for your price

Overview

Mfr description
40-402-30000-PSI/BAR 400/500 SERIES ALL
  • 4" 304 Stainless Steel Solid Front Case
  • 316 Stainless Steel Internals
  • 30
  • 000 psi/bar
  • 9/16-18 Unified Fine (UNF) Bottom Connection Pressure Gauge

Specifications

  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Case Type
    Stainless Steel (SS) Case, Solid Front, Dry, Bottom Connection
  • Connection Locations
    Bottom
  • Element Material
    Coiled Safety Tube
  • Pressure Range
    0 to 30,000
  • Scale Measurement
    psi/bar Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought