Motion
40-410-30/30-PSI/KG/CM2

NOSHOK INC
40-410-30/30-PSI/KG/CM2

Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/30 psi/kg/cm2, 1/2 NPT Male Back Conn
MI ITEM #13813623
MFR #40-410-30/30-PSI/KG/CM2
List Price$333.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-410-30/30-PSI/KG/CM2

Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/30 psi/kg/cm2, 1/2 NPT Male Back Conn
MI ITEM #13813623
MFR #40-410-30/30-PSI/KG/CM2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$333.28/each for your price

Overview

Mfr description
40-410-30/30-PSI/KG/CM2 400/500 SERIES A
  • 4" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 30/30 psi/kg/cm²
  • 1/2" National Pipe Thread (NPT) Male Back Connection Pressure Gauge

Specifications

  • Ambient Temperature Range
    -40 to 140
  • Lens Material
    Instrument Glass
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    All Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Accuracy
    1.0
  • Material
    304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
  • Case Type
    All Stainless Steel (SS), Dry/Fillable, Back Connection
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Material Connector Body
    316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text