Specifications
Dimensions
- Connection Size0.2500 in
- Dial Diameter4.0000 in | 101.60 mm
- Face Diameter4 in
- Gauge Connection Size0.2500 in
- Overall Depth3.1900 in, 80.90 mm
- Thread Size0.2500 in
Details
- Accuracy1.0
- Ambient Temperature Range-40 to 140
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Bourdon Tube316 Stainless Steel C-Type
- Case MaterialStainless Steel
- Case TypeAll Stainless Steel (SS), Dry/Fillable, Back Connection
- ConnectionNPT
- Connection GenderMale
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Display Ranges0 to 30 psi
- Electrical ConnectionNPT
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Gauge Pressure Range30 psi
- Lens MaterialInstrument Glass
- Male Thread TypeNPT
- MaterialStainless Steel
- Material Connector Body316 Stainless Steel
- Max Operating Temperature60 °C, 140 °F
- Maximum PSI30 psi
- Maximum Working Pressure0 to 30 psi
- MovementAll Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 30
- Pressure Rating0 to 30 psi
- Scale Measurementpsi Single Scale
- Series400
- Thread Connection1/4 in NPT
- Thread TypeNPT
- TypePressure Gauge
Overview
Mfr description
40-410-30-PSI-1/4 400/500 SERIES ALL STA
- 4" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 30 psi
- 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge