Overview
Mfr description
40-410-30-VAC/KPA-SSBU 400/500 SERIES AL
- 4" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 30 vac/kPa
- 1/2" National Pipe Thread (NPT) Male Back Connection Vacuum Gauge with 304 Stainless Steel Bezel & U-Clamp
Specifications
- Accuracy1.0
- Ambient Temperature Range-40 to 140
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Case TypeAll Stainless Steel (SS), Dry/Fillable, Back Connection
- Connection LocationsBack
- Connection TypeNational Pipe Thread (NPT)
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Lens MaterialInstrument Glass
- Material304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
- Material Connector Body316 Stainless Steel
- MovementAll Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 30
- Scale MeasurementkPa Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data