Specifications
Dimensions
- Connection Size0.5000 in
- Dial Diameter4.0000 in | 101.60 mm
- Face Diameter4 in
- Gauge Connection Size0.5000 in
- Overall Depth3.1900 in, 80.90 mm
- Thread Size0.5000 in
Details
- Accuracy1.0
- Ambient Temperature Range-40 to 140 °F | -40 to 60 °C
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Bourdon Tube316 Stainless Steel C-Type
- Case MaterialStainless Steel
- Case TypeStainless Steel (SS) Case, Liquid Filled, Bottom Connection
- ConnectionNPT
- Connection GenderMale
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Display Ranges0 to 6000 psi
- Electrical ConnectionNPT
- Element MaterialCoiled Safety Tube
- Gauge Pressure Range6000 psi
- Lens MaterialInstrument Glass
- Male Thread TypeNPT
- MaterialStainless Steel
- Material Connector Body316 Stainless Steel
- Max Operating Temperature60 °C, 140 °F
- Maximum PSI6000 psi
- Maximum Working Pressure0 to 6000 psi
- MovementAll Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 6,000
- Pressure Rating0 to 6000 psi
- Scale Measurementpsi/kg/cm Dual Scale
- Series500
- Thread Connection1/2 in NPT
- Thread TypeNPT
- TypePressure Gauge
Overview
Mfr description
40-500-6000-PSI/KG/CM2 400/500 SERIES AL
- 4" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 6
- 000 psi/kg/cm²
- 1/2" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled