Specifications
Dimensions
- Face Diameter4.0000 in
Details
- Accuracy1.0
- ApplicationChemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
- Case TypeStainless Steel (SS) Case, Liquid Filled, Bottom Connection
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Gauge TypePressure Gauge
- Lens MaterialInstrument Glass
- MaterialPolished 304 Stainless Steel with Safety Relief Plug
- Material Connector Body316 Stainless Steel
- MovementAll Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 600
- Scale Measurementpsi/bar Dual Scale
Overview
Mfr description
40-500-600-PSI/BAR 400/500 SERIES ALL ST
- 4" 304 Stainless Steel Case
- 316 Stainless Steel Internals
- 600 psi/bar
- 1/2" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled