Motion
40-502-40000-PSI/BAR

NOSHOK INC
40-502-40000-PSI/BAR

Hydraulic Gauge - 500 Series, 40000 psi, 4 in Face Diameter
Mi Item #13813926
MFR #40-502-40000-PSI/BAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-502-40000-PSI/BAR

Hydraulic Gauge - 500 Series, 40000 psi, 4 in Face Diameter
Mi Item #13813926
MFR #40-502-40000-PSI/BAR

Mfr description
40-502-40000-PSI/BAR 400/500 SERIES ALL
  • 4" 304 Stainless Steel Solid Front Case
  • 316 Stainless Steel Internals
  • 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    9/16-18 in
  • Dial Diameter
    4.0000 in | 101.60 mm
  • Face Diameter
    4 in
  • Gauge Connection Size
    9/16-18 in
  • Thread Size
    9/16-18 in

Details

  • Ambient Temperature Range
    -40 to 140 °F | -40 to 60 °C
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Bourdon Tube
    Coiled Safety Tube
  • Case Type
    Stainless Steel (SS) Case, Solid Front, Liquid Filled, Bottom Connection
  • Connection
    UNF
  • Connection Locations
    Bottom
  • Connection Type
    UNF
  • Display Ranges
    0 to 40000 psi
  • Electrical Connection
    UNF
  • Element Material
    Coiled Safety Tube
  • Gauge Pressure Range
    40000 psi
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    40000 psi
  • Maximum Working Pressure
    0 to 40000 psi
  • Pressure Range
    0 to 40,000
  • Pressure Rating
    0 to 40000 psi
  • Scale Measurement
    psi/bar Dual Scale
  • Series
    500
  • Thread Connection
    9/16-18 in UNF
  • Thread Type
    UNF
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)