Motion
SY3A30-5U1-C4-NA

SMC CORP OF AMERICA
SY3A30-5U1-C4-NA

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Top Ported, One-touch fitting for 4 mm
MI ITEM #13814260
MFR #SY3A30-5U1-C4-NA
List Price$91.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3A30-5U1-C4-NA

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Top Ported, One-touch fitting for 4 mm
MI ITEM #13814260
MFR #SY3A30-5U1-C4-NA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.41/each for your price

Overview

Mfr description
SY3A30-5U1-C4-NA VALVE, 5 PORT SOLENOID

Specifications

  • Piping Type
    Top Ported
  • Number Of Positions
    4
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought