Overview
Mfr description
SY5120-BDO-01F-Q 5 PORT SOLENOID VALVE 4
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Electrical EntryDIN Terminal without Connector
- Flow Direction4-Way
- Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data