1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SY5230-5U1-C8-NA
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Top Ported, One-touch fitting for 8 mm
MI ITEM #
13814380
MFR #
SY5230-5U1-C8-NA
Price
$95.23
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA SY5230-5U1-C8-NA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SY5230-5U1-C8-NA
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Top Ported, One-touch fitting for 8 mm
MI ITEM #
13814380
MFR #
SY5230-5U1-C8-NA
Mfr description
SY5230-5U1-C8-NA VALVE, 5 PORT SOLENOID
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$95
.23
/each
Add to Cart
Specifications
Dimensions
Port Size
One-touch fitting for 8 mm
Details
Flow Direction
4-Way
Number Of Positions
2
Number Of Solenoids
2
Piping Type
Top Ported
Solenoid Supply Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items