Overview
Mfr description
SY5430-5U1-N7-NA VALVE, 5 PORT SOLENOID
Specifications
- Piping TypeTop Ported
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data