Motion
SYJ5123-5LU-M5-Q

SMC CORP OF AMERICA
SYJ5123-5LU-M5-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, L Plug Connector, Body Ported, 5 mm
Mi Item #13814629
MFR #SYJ5123-5LU-M5-Q
Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5123-5LU-M5-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, L Plug Connector, Body Ported, 5 mm
Mi Item #13814629
MFR #SYJ5123-5LU-M5-Q

Mfr description
SYJ5123-5LU-M5-Q VALVE/SOL 4/5 PORT SOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.15/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Lead Wire Length
    300 mm
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 x 0.8

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Bracket Included
    No
  • Electrical Entry
    L Plug Connector
  • Flow Direction
    5-Way
  • Flow Rate
    0.17 Cv
  • For Use With Series
    SYJ5000
  • Manifold Port(s)
    M5 x 0.8
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SYJ5000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L Plug Connector
  • Solenoid Power Consumption
    0.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SYJ5000
  • Voltage Suppressor
    Indicator Light
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)