Motion
SYJ5123-5WAOU-C6

SMC CORP OF AMERICA
SYJ5123-5WAOU-C6

Solenoid-operated Air Control Valve - 5-Way, 6 mm
Mi Item #13814630
MFR #SYJ5123-5WAOU-C6
Price$62.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5123-5WAOU-C6

Solenoid-operated Air Control Valve - 5-Way, 6 mm
Mi Item #13814630
MFR #SYJ5123-5WAOU-C6

Mfr description
SYJ5123-5WAOU-C6 SYJ5000 VALVE 4/5 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.04/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ5000
  • Manifold Port(s)
    0.2362 in
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Operating Medium
    air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Seal Material
    Rubber
  • Series
    SYJ5000
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Power Consumption
    0.5 W
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    SYJ5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)