Motion
48-73-7001

MILWAUKEE TOOL
48-73-7001

General Purpose Work Glove - M or Size 8 Size, Nitrile Coated
Mi Item #13816400
MFR #48-73-7001
Price$25.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-7001

General Purpose Work Glove - M or Size 8 Size, Nitrile Coated
Mi Item #13816400
MFR #48-73-7001

Mfr description
48-73-7001 GLOVE SMLS KNIT NIT PALM MD H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.73/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Material
    Nitrile
  • Material Type
    General Purpose Gloves
  • Type
    Nitrile Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)