Motion
48-73-7003

MILWAUKEE TOOL
48-73-7003

General Purpose Work Glove - XL or Size 10 Size
Mi Item #13816402
MFR #48-73-7003
Price$25.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-7003

General Purpose Work Glove - XL or Size 10 Size
Mi Item #13816402
MFR #48-73-7003

Mfr description
48-73-7003 GLOVE SMLS KNIT NIT PALM XL H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.73/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Material Type
    General Purpose Gloves
  • Type
    Nitrile Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)