Motion
48-73-7031

MILWAUKEE TOOL
48-73-7031

Size M or Size 8, ANSI Cut Level A9
Mi Item #13816430
MFR #48-73-7031
Price$34.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-7031

Size M or Size 8, ANSI Cut Level A9
Mi Item #13816430
MFR #48-73-7031

Mfr description
48-73-7031 GLOVE SMLS KNIT NIT PALM MD H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.14/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A9
  • Material
    Spandex, Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)